Zoro Homepage

3800-5M-06, Timing Belt

  • Mfr # 3800-5M-06

  • Zoro # G105360006


product price: $74.75
/ea

Key Features

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Material
Neoprene
Height
9 inch
Weight
0.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-5M-06
Zoro #
G105360006
UPC #
195057452947
Country of Origin
United States

Dimensions

Height
9 inch
Pitch Length
149.606 inch
Width
6 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Material
Neoprene
Weight
0.2 lbs
Item
Timing Belt
Number of Teeth
760
Standards
ISO 9001:2015
Finish
Fiberglass

Description

The B B MANUFACTURING brand 3800-5M-06 Timing Belt is a single sided gearbelt made of neoprene. It has a height of 9 inches, a weight of 0.2 lbs, 760 teeth, a pitch length of 149.606 inches, a width of 6 inches, a length of 1 inch, and a fiberglass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.