Shop B&B MANUFACTURING

380MXL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 380MXL037G

  • Zoro # G305359589


product price:  $12.25
/ea
Sold in multiples of 7 for $85.75

Key Features

Belt Trade Size
MXL
Industry Number
380MXL037G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
380MXL037G
Zoro #
G305359589
UPC #
195057039957
Country of Origin
Japan

Dimensions

Belt Trade Size
MXL
Top Width
0.37 in
Pitch Length
38 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
380MXL037G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
380
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.