Zoro Homepage

38AT5/25-2, Timing Pulley, Aluminum

  • Mfr # 38AT5/25-2

  • Zoro # G505353783


product price: $36.95
/ea
Sold in multiples of 2 for $73.90

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.516 inch
Material
Aluminum
Number of Teeth
25
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AT5/25-2
Zoro #
G505353783
UPC #
195057718012
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.516 inch
Pitch Dia. (In.)
1.566 inch
Width
1.25 inch
Flange Dia. (In.)
1.732 inch
Height
2.5 inch
Overall Length
1.496 inch
Length
2.5 inch

Details

Material
Aluminum
Number of Teeth
25
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.243 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.