Zoro Homepage

38AT5/27-2, Timing Pulley, Aluminum

  • Mfr # 38AT5/27-2

  • Zoro # G205353748


product price: $35.75
/ea
Sold in multiples of 2 for $71.50

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.642 inch
Material
Aluminum
Width
1.25 inch
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AT5/27-2
Zoro #
G205353748
UPC #
195057718036
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
1.642 inch
Width
1.25 inch
Flange Dia. (In.)
1.89 inch
Pitch Dia. (In.)
1.692 inch
Length
2.5 inch
Overall Length
1.496 inch
Height
2.5 inch

Details

Material
Aluminum
Number of Teeth
27
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.3 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.