Zoro Homepage

38AT5/60-0, Timing Pulley, Aluminum

  • Mfr # 38AT5/60-0

  • Zoro # G405354170


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
3.708 inch
Material
Aluminum
Width
1.25 inch
Pitch Dia. (In.)
3.76 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AT5/60-0
Zoro #
G405354170
UPC #
195057718104
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
3.708 inch
Width
1.25 inch
Pitch Dia. (In.)
3.76 inch
Length
3 inch
Height
3 inch
Overall Length
1.496 inch

Details

Material
Aluminum
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Number of Teeth
60
Standards
ISO 9001:2015
Weight
1.446 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.