396XL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 396XL037G

  • Zoro # G405352312


product price:  $11.49
/ea
Sold in multiples of 7 for $80.43

Key Features

Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Pitch Length
39.6 inch
Height
9 inch
Weight
0.05 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
396XL037G
Zoro #
G405352312
UPC #
195057237834
Country of Origin
Japan

Dimensions

Pitch Length
39.6 inch
Height
9 inch
Length
1 inch

Details

Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.05 lbs
Item
Timing Belt
Gearbelt Type
Single Sided
Number of Teeth
198
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.