Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400-5P-25, Timing Belt, Neoprene, Fiberglass

  • Mfr # 400-5P-25

  • Zoro # G705355334


product price: $46.85
/ea
Sold in multiples of 3 for $140.55

Key Features

Number of Teeth
80
Gearbelt Type
Single Sided
Material
Neoprene
Pitch Length
15.748 inch
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-5P-25
Zoro #
G705355334
UPC #
195057021914
Country of Origin
United States

Dimensions

Pitch Length
15.748 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Number of Teeth
80
Gearbelt Type
Single Sided
Material
Neoprene
Item
Timing Belt
Weight
0.09 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.