Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40A21, Roller Chain Sprocket, Steel

  • Mfr # 40A21

  • Zoro # G305366723


product price: $15.75
/ea
Sold in multiples of 6 for $94.50

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
3.617 inch
Number of Teeth
21
Length through Bore (In.)
1.75 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A21
Zoro #
G305366723
UPC #
195057390539
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
3.617 inch
Length through Bore (In.)
1.75 inch
Width (In.)
3.375 inch
Pitch Dia. (In.)
3.355 inch
Overall Length
0.284 inch
Height
3.5 inch

Details

Number of Teeth
21
Material
Steel
Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Weight
0.58 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.