Zoro Homepage

40A25, Roller Chain Sprocket, Steel

  • Mfr # 40A25

  • Zoro # G205366663


product price: $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.258 inch
Bore Type
Minimum Plain Bore
Width (In.)
4.25 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A25
Zoro #
G205366663
UPC #
195057390577
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.258 inch
Width (In.)
4.25 inch
Pitch Dia. (In.)
3.989 inch
Length through Bore (In.)
1.875 inch
Overall Length
0.284 inch
Height
4.25 inch

Details

Bore Type
Minimum Plain Bore
Material
Steel
Number of Teeth
25
Item
Roller Chain Sprocket
Standards
ISO 9001:2015
Weight
0.88 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.