Zoro Homepage

40B12, Roller Chain Sprocket, Steel

  • Mfr # 40B12

  • Zoro # G905366451


product price: $12.49
/ea
Sold in multiples of 8 for $99.92

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.166 inch
Bore Type
Minimum Plain Bore
Material
Steel
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B12
Zoro #
G905366451
UPC #
195057390799
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.166 inch
Width (In.)
1.25 inch
Pitch Dia. (In.)
1.932 inch
Hub Dia. (In.)
1.438 inch
Length through Bore (In.)
2.5 inch
Overall Length
0.875 inch
Height
2.5 inch

Details

Bore Type
Minimum Plain Bore
Material
Steel
Item
Roller Chain Sprocket
Number of Teeth
12
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.45 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.