Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40B13, Roller Chain Sprocket, Steel

  • Mfr # 40B13

  • Zoro # G905366475


product price: $13.99
/ea
Sold in multiples of 7 for $97.93

Key Features

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.329 inch
Hub Dia. (In.)
1.438 inch
Pitch Dia. (In.)
2.089 inch
Width (In.)
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B13
Zoro #
G905366475
UPC #
195057390805
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/2 inch
Outside Dia.
2.329 inch
Hub Dia. (In.)
1.438 inch
Pitch Dia. (In.)
2.089 inch
Width (In.)
1.25 inch
Length through Bore (In.)
2.5 inch
Height
2.5 inch
Overall Length
0.875 inch

Details

Item
Roller Chain Sprocket
Material
Steel
Bore Type
Minimum Plain Bore
Number of Teeth
13
Weight
0.5 lbs
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.