Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40B20, Roller Chain Sprocket, Steel

  • Mfr # 40B20

  • Zoro # G605366607


product price: $24.85
/ea
Sold in multiples of 4 for $99.40

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
3.457 inch
Material
Steel
Pitch Dia. (In.)
3.196 inch
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B20
Zoro #
G605366607
UPC #
195057390874
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
3.457 inch
Pitch Dia. (In.)
3.196 inch
Hub Dia. (In.)
2.625 inch
Length through Bore (In.)
1.75 inch
Width (In.)
3.375 inch
Height
3.5 inch
Overall Length
1 inch

Details

Material
Steel
Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
20
Standards
ISO 9001:2015
Weight
1.56 lbs
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.