Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40B60, Roller Chain Sprocket, Steel

  • Mfr # 40B60

  • Zoro # G905366895


product price: $70.89
/ea
Sold in multiples of 2 for $141.78

Key Features

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
9.841 inch
Pitch Dia. (In.)
9.554 inch
Bore Type
Minimum Plain Bore
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B60
Zoro #
G905366895
UPC #
195057391277
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
9.841 inch
Pitch Dia. (In.)
9.554 inch
Length through Bore (In.)
2 inch
Width (In.)
10 inch
Hub Dia. (In.)
3.5 inch
Height
10 inch
Overall Length
1.125 inch

Details

Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
60
Material
Steel
Weight
7.86 lbs
Standards
ISO 9001:2015
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.