Zoro Homepage

40B80, Roller Chain Sprocket, Steel

  • Mfr # 40B80

  • Zoro # G605366812


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
13.026 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
12.736 inch
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B80
Zoro #
G605366812
UPC #
195057391307
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
13.026 inch
Pitch Dia. (In.)
12.736 inch
Hub Dia. (In.)
4 inch
Length through Bore (In.)
4 inch
Width (In.)
15 inch
Height
15 inch
Overall Length
1.25 inch

Details

Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Number of Teeth
80
Material
Steel
Weight
13.4 lbs
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.