
40XL037M6A12, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 40XL037M6A12
Zoro # G205353236
product price: $26.99
/eaSold in multiples of 3 for $80.97
Key Features
Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
2.526 inch
Material
Aluminum
Number of Teeth
40
Pitch Dia. (In.)
2.546 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40XL037M6A12
Zoro #
G205353236
UPC #
195057623903
Country of Origin
United States
Dimensions
Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
2.526 inch
Pitch Dia. (In.)
2.546 inch
Width
1.25 inch
Length
3 inch
Height
3 inch
Details
Material
Aluminum
Number of Teeth
40
Bore Type
Finished Bore
Setscrew
2
Item
Timing Belt Pulley
Weight
0.359 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized
Standards
ISO 9001:2015
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.