Zoro Homepage

41B19-IDLER, Idler Sprocket, Steel, Black Oxide,

  • Mfr # 41B19-IDLER

  • Zoro # G705365968


product price: $83.95
/ea
Sold in multiples of 2 for $167.90
Free Shipping & Returns

Key Features

Outside Dia.
3.296 inch
Bore Dia. - Sprockets
1 inch
Bearing Type - Sprockets
B
Number of Teeth
19
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B19-IDLER
Zoro #
G705365968
UPC #
195057187467
Country of Origin
United States

Dimensions

Outside Dia.
3.296 inch
Bore Dia. - Sprockets
1 inch
Pitch Diameter
3.038 inch

Details

Bearing Type - Sprockets
B
Number of Teeth
19
Material
Steel
Item
Idler Roller Chain Sprocket
Bore Type
Idler
Weight
1.204 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.