Zoro Homepage

42-8MX21-2012SS, Timing Pulley, Stainless Steel

  • Mfr # 42-8MX21-2012SS

  • Zoro # G205353540


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2012
Outside Dia. - Timing Belt Pulleys
4.148 inch
Pitch Dia. (In.)
4.211 inch
Bore Type
Taper Lock Bushing
Flange Dia. (In.)
4.687 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-8MX21-2012SS
Zoro #
G205353540
UPC #
195057818071
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
4.148 inch
Pitch Dia. (In.)
4.211 inch
Flange Dia. (In.)
4.687 inch
Width
4.5 inch
Overall Length
1.25 inch
Length
1.875 inch
Height
4.5 inch

Details

Bushing Required - Timing Belt Pulleys
2012
Item
Timing Belt Pulley
Bore Type
Taper Lock Bushing
Number of Teeth
42
Material
Stainless Steel
Standards
ISO 9001:2015
Weight
1.7 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.