Zoro Homepage

4.25X2.00-IDL-FLAT, Idler Pulley

  • Mfr # 4.25x2.00-IDL-FLAT

  • Zoro # G005366375


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.25 inch
Bore Dia. (In.)
4 1/4 inch
Face Width (In.)
2 inch
Width
5 inch
Length
5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.25x2.00-IDL-FLAT
Zoro #
G005366375
UPC #
195057187368
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.25 inch
Bore Dia. (In.)
4 1/4 inch
Face Width (In.)
2 inch
Width
5 inch
Length
5 inch
Height
5 inch

Details

Item
Flat Idler Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
7.5 lbs
Standards
ISO 9001:2015
Material
Ductile iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.