Zoro Homepage

42AT10/25-2, Timing Pulley, Aluminum

  • Mfr # 42AT10/25-2

  • Zoro # G205355070


product price: $72.79
/ea

Key Features

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.058 inch
Width
4.25 inch
Flange Dia. (In.)
3.268 inch
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42AT10/25-2
Zoro #
G205355070
UPC #
195057718296
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.058 inch
Width
4.25 inch
Flange Dia. (In.)
3.268 inch
Pitch Dia. (In.)
3.133 inch
Height
4.25 inch
Overall Length
1.654 inch
Length
1.875 inch

Details

Number of Teeth
25
Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Material
Aluminum
Standards
ISO 9001:2015
Weight
1.078 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.