Zoro Homepage

42AT10/30-2, Timing Pulley, Aluminum

  • Mfr # 42AT10/30-2

  • Zoro # G205355124


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.685 inch
Width
4.5 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
3.76 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42AT10/30-2
Zoro #
G205355124
UPC #
195057718319
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.685 inch
Width
4.5 inch
Pitch Dia. (In.)
3.76 inch
Flange Dia. (In.)
3.819 inch
Length
1.875 inch
Overall Length
1.654 inch
Height
4.5 inch

Details

Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
30
Standards
ISO 9001:2015
Weight
1.543 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.