Zoro Homepage

430DXL037G, Timing Belt

  • Mfr # 430DXL037G

  • Zoro # G205352963


product price: $43.55
/ea
Sold in multiples of 3 for $130.65

Key Features

Standards
ISO 9001:2015
Width
6 inch
Number of Teeth
215
Weight
0.08 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430DXL037G
Zoro #
G205352963
UPC #
195057334342
Country of Origin
China

Dimensions

Width
6 inch
Pitch Length
43 inch
Height
9 inch

Details

Standards
ISO 9001:2015
Item
Timing Belt
Number of Teeth
215
Weight
0.08 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Gearbelt Type
Double Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.