Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

436-2P-04, Timing Belt, Neoprene, Fiberglass

  • Mfr # 436-2P-04

  • Zoro # G005353351


product price: $7.39
/ea
Sold in multiples of 15 for $110.85

Key Features

Width
6 inch
Material
Neoprene
Weight
0.02 lbs
Number of Teeth
218
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-2P-04
Zoro #
G005353351
UPC #
195057969650
Country of Origin
United States

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
17.165 inch
Length
1 inch

Details

Material
Neoprene
Weight
0.02 lbs
Number of Teeth
218
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Item
Timing Belt
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.