44-5MX15-1108, Timing Pulley, Steel, Black Oxide,

  • Mfr # 44-5MX15-1108

  • Zoro # G005355836


product price: $70.65
/ea
Sold in multiples of 2 for $141.30

Key Features

Bushing Required - Timing Belt Pulleys
1108
Outside Dia. - Timing Belt Pulleys
2.712 inch
Number of Teeth
44
Flange Dia. (In.)
3.094 inch
Bore Type
Taper Lock Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-5MX15-1108
Zoro #
G005355836
UPC #
195057815971
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.712 inch
Flange Dia. (In.)
3.094 inch
Width
3.375 inch
Pitch Dia. (In.)
2.757 inch
Overall Length
0.88 inch
Height
3.5 inch
Length
1.75 inch

Details

Bushing Required - Timing Belt Pulleys
1108
Number of Teeth
44
Bore Type
Taper Lock Bushing
Material
Steel
Item
Timing Belt Pulley
Weight
0.976 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.