Shop B&B MANUFACTURING

440-2P-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 440-2P-09

  • Zoro # G105356351


product price:  $14.29
/ea
Sold in multiples of 8 for $114.32

Key Features

Pitch Length
440 mm
Number of Teeth
220
Height
9 inch
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
440-2P-09
Zoro #
G105356351
UPC #
195057974807
Country of Origin
United States

Dimensions

Pitch Length
440 mm
Height
9 inch
Length
1 inch
Top Width
9 mm
Belt Trade Size
2P

Details

Item
Timing Belt
Number of Teeth
220
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.02 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Powerhouseâ„¢
Industry Number
440-2P-09
Tooth Shape
Modified Curvilinear
Pitch
2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.