44XL037M6A10, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 44XL037M6A10

  • Zoro # G105356450


product price: $29.75
/ea
Sold in multiples of 3 for $89.25

Key Features

Bore Dia. - Timing Belt Pulleys
10.0 mm
Outside Dia. - Timing Belt Pulleys
2.781 inch
Width
1.25 inch
Setscrew
2
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44XL037M6A10
Zoro #
G105356450
UPC #
195057623927
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
10.0 mm
Outside Dia. - Timing Belt Pulleys
2.781 inch
Width
1.25 inch
Pitch Dia. (In.)
2.801 inch
Height
3 inch
Length
3 inch
Overall Length
0.374 inch

Details

Item
Timing Belt Pulley
Setscrew
2
Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
44
Finish
Clear Anodized
Standards
ISO 9001:2015
Weight
0.412 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.