45-5P25-6FS6, Timing Pulley, Steel, Black Oxide,

  • Mfr # 45-5P25-6FS6

  • Zoro # G405356297


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.775 inch
Pitch Dia. (In.)
2.82 inch
Number of Teeth
45
Flange Dia. (In.)
3.094 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-5P25-6FS6
Zoro #
G405356297
UPC #
195057813243
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
2.775 inch
Pitch Dia. (In.)
2.82 inch
Flange Dia. (In.)
3.094 inch
Width
4.5 inch
Height
4.5 inch
Overall Length
1.78 inch
Length
1.875 inch

Details

Item
Timing Belt Pulley
Number of Teeth
45
Material
Steel
Bore Type
Minimum Plain Bore
Weight
2.657 lbs
Finish
Black Oxide
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.