Shop B&B MANUFACTURING

450DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 450DL075G

  • Zoro # G405359373


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
45 in
Number of Teeth
120
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.215 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
450DL075G
Zoro #
G405359373
UPC #
195057336179
Country of Origin
United States

Dimensions

Pitch Length
45 in
Height
9 inch
Top Width
3/4 in
Belt Trade Size
DL

Details

Item
Timing Belt
Number of Teeth
120
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.215 lbs
Gearbelt Type
Double Sided
Industry Number
450DL075G
Tooth Location
Two Sides
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
3/8 in
Belt Coating
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.