4578-14M-40, Timing Belt, Neoprene, Fiberglass

  • Mfr # 4578-14M-40

  • Zoro # G605350781


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
327
Material
Neoprene
Gearbelt Type
Single Sided
Pitch Length
180.236 inch
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4578-14M-40
Zoro #
G605350781
UPC #
195057033597
Country of Origin
Germany

Dimensions

Pitch Length
180.236 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Number of Teeth
327
Material
Neoprene
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
4.27 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Finish
Fiberglass

Description

The B B MANUFACTURING brand 4578-14M-40 Timing Belt is a single sided gearbelt with 327 teeth. It is made of neoprene and has a fiberglass finish. It has a pitch length of 180.236 inches, a weight of 4.27 lbs, a height of 9 inches, a width of 6 inches, and a length of 1 inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.