Shop B&B MANUFACTURING
See all product information
Create Account
474-3P-15, Timing Belt, Neoprene, Fiberglass
Mfr # 474-3P-15
Zoro # G905352478
product price:Â $21.29
/ea
Sold in multiples of 4 for $85.16
Key Features
Belt Trade Size
3P
Industry Number
474-3P-15
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474-3P-15
- Zoro #
- G905352478
- UPC #
- 195057016804
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3P
- Top Width
- 15 mm
- Pitch Length
- 474 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 474-3P-15
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 158
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse
- Weight
- 0.04 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Single Sided
- Standards
- ISO 9001:2015
- Finish
- Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.