Zoro Homepage

47AT10/24-2, Timing Pulley, Aluminum

  • Mfr # 47AT10/24-2

  • Zoro # G605356158


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
2.933 inch
Flange Dia. (In.)
3.268 inch
Width
4.25 inch
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47AT10/24-2
Zoro #
G605356158
UPC #
195057718418
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
2.933 inch
Flange Dia. (In.)
3.268 inch
Width
4.25 inch
Pitch Dia. (In.)
3.008 inch
Height
4.25 inch
Overall Length
1.85 inch
Length
1.875 inch

Details

Item
Timing Belt Pulley
Number of Teeth
24
Material
Aluminum
Bore Type
Minimum Plain Bore
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.155 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.