Zoro Homepage

47AT10/30-2, Timing Pulley, Aluminum

  • Mfr # 47AT10/30-2

  • Zoro # G505355817


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.685 inch
Width
4.5 inch
Pitch Dia. (In.)
3.76 inch
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47AT10/30-2
Zoro #
G505355817
UPC #
195057718449
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
12.0 mm
Outside Dia. - Timing Belt Pulleys
3.685 inch
Width
4.5 inch
Pitch Dia. (In.)
3.76 inch
Flange Dia. (In.)
3.819 inch
Length
1.875 inch
Overall Length
1.85 inch
Height
4.5 inch

Details

Number of Teeth
30
Material
Aluminum
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
1.759 lbs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.