Zoro Homepage

47AT10/44-2, Timing Pulley, Aluminum

  • Mfr # 47AT10/44-2

  • Zoro # G105355989


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.439 inch
Bore Type
Minimum Plain Bore
Number of Teeth
44
Pitch Dia. (In.)
5.514 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47AT10/44-2
Zoro #
G105355989
UPC #
195057718487
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.439 inch
Pitch Dia. (In.)
5.514 inch
Width
6 inch
Height
6 inch
Length
2 inch
Overall Length
1.85 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
44
Item
Timing Belt Pulley
Material
Aluminum
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
3.735 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.