Zoro Homepage

47AT10/48-0, Timing Pulley, Aluminum

  • Mfr # 47AT10/48-0

  • Zoro # G405355931


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.941 inch
Pitch Dia. (In.)
6.015 inch
Material
Aluminum
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47AT10/48-0
Zoro #
G405355931
UPC #
195057718494
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.941 inch
Pitch Dia. (In.)
6.015 inch
Width
6 inch
Overall Length
1.85 inch
Length
2 inch
Height
6 inch

Details

Material
Aluminum
Item
Timing Belt Pulley
Number of Teeth
48
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
4.42 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.