Zoro Homepage

47T10/25-2, Timing Pulley, Aluminum

  • Mfr # 47T10/25-2

  • Zoro # G205354752


product price: $49.45
/ea
Sold in multiples of 2 for $98.90

Key Features

Bore Dia. - Timing Belt Pulleys
21.0 mm
Outside Dia. - Timing Belt Pulleys
3.057 inch
Flange Dia. (In.)
3.268 inch
Material
Aluminum
Bore Type
Minimum Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47T10/25-2
Zoro #
G205354752
UPC #
195057717367
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
21.0 mm
Outside Dia. - Timing Belt Pulleys
3.057 inch
Flange Dia. (In.)
3.268 inch
Pitch Dia. (In.)
3.133 inch
Width
5 inch
Overall Length
1.85 inch
Length
3 inch
Height
5 inch

Details

Material
Aluminum
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Number of Teeth
25
Weight
1.206 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.