Zoro Homepage

48-3M06-6A4, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 48-3M06-6A4

  • Zoro # G105355378


product price: $22.65
/ea
Sold in multiples of 4 for $90.60

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.775 inch
Bore Type
Finished Bore
Pitch Dia. (In.)
1.805 inch
Setscrew
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-3M06-6A4
Zoro #
G105355378
UPC #
195057719095
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
1.775 inch
Pitch Dia. (In.)
1.805 inch
Width
2 inch
Length
3 inch
Height
2 inch
Overall Length
0.714 inch

Details

Bore Type
Finished Bore
Setscrew
2
Material
Aluminum
Number of Teeth
48
Item
Timing Belt Pulley
Finish
Clear Anodized
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.13 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.