
480-3M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 480-3M-15
Zoro # G505354544
product price: $14.65
/eaSold in multiples of 5 for $73.25
Key Features
Material
Neoprene
Width
6 inch
Weight
0.038 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-3M-15
Zoro #
G505354544
UPC #
195057892316
Country of Origin
United States
Dimensions
Width
6 inch
Pitch Length
18.898 inch
Height
9 inch
Length
1 inch
Details
Material
Neoprene
Weight
0.038 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
160
Item
Timing Belt
Standards
ISO 9001:2015
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.