Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48HQ150, Timing Pulley, Cast Iron

  • Mfr # 48HQ150

  • Zoro # G005355270


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
Q1
Outside Dia. - Timing Belt Pulleys
7.585 inch
Pitch Dia. (In.)
7.639 inch
Bore Type
Split Taper Bushing
Number of Teeth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48HQ150
Zoro #
G005355270
UPC #
195057629424
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
7.585 inch
Pitch Dia. (In.)
7.639 inch
Width
8 inch
Flange Dia. (In.)
7.875 inch
Height
8 inch
Length
3 inch
Overall Length
2.781 inch

Details

Bushing Required - Timing Belt Pulleys
Q1
Bore Type
Split Taper Bushing
Number of Teeth
48
Item
Timing Belt Pulley
Material
Ductile Iron
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
17.937 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.