Zoro Homepage

48T24P20-6P4, Gear, Plastic

  • Mfr # 48T24P20-6P4

  • Zoro # G405366852


product price: $4.59
/ea
Sold in multiples of 16 for $73.44

Key Features

Pitch Dia. (In.)
2 inch
Face Width (In.)
0.25 inch
Number of Teeth
48
Bore Dia. (In.)
5/16 inch
Outside Dia. (In.)
2.083 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48T24P20-6P4
Zoro #
G405366852
UPC #
195057569058
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2 inch
Face Width (In.)
0.25 inch
Bore Dia. (In.)
5/16 inch
Outside Dia. (In.)
2.083 inch
Hub Dia. (In.)
0.672 inch
Length
1 inch
Width
6 inch
Height
9 inch

Details

Item
External Tooth Spur Gear
Number of Teeth
48
Material
Acetal
Pressure Angle (Deg.)
20
ISO Viscosity Grade
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.026 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.