
492XL031G, Timing Belt, Neoprene, Fiberglass
Mfr # 492XL031G
Zoro # G005358615
product price:Â $12.39
/ea
Sold in multiples of 7 for $86.73
Key Features
Pitch Length
49.2 inch
Number of Teeth
246
Weight
0.055 lbs
Standards
ISO 9001:2015
Height
9 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
492XL031G
Zoro #
G005358615
UPC #
195057235526
Country of Origin
United States
Dimensions
Pitch Length
49.2 inch
Height
9 inch
Length
1 inch
Top Width
0.3125 in
Details
Item
Timing Belt
Number of Teeth
246
Weight
0.055 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Industry Number
492XL031G
Belt Series
Powerhouse Timing
Tooth Location
Single Sided
Tooth Shape
XL
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.