492XL037G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 492XL037G

  • Zoro # G205358545


product price:  $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Number of Teeth
246
Standards
ISO 9001:2015
Weight
0.06 lbs
Pitch Length
49.2 inch
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
492XL037G
Zoro #
G205358545
UPC #
195057238077
Country of Origin
United States

Dimensions

Pitch Length
49.2 inch
Height
9 inch
Length
1 inch

Details

Number of Teeth
246
Item
Timing Belt
Standards
ISO 9001:2015
Weight
0.06 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.