Shop B&B MANUFACTURING

495-5M-06, Timing Belt

  • Mfr # 495-5M-06

  • Zoro # G105358720


product price:  $9.65
/ea
Sold in multiples of 7 for $67.55

Key Features

Pitch Length
495 mm
Number of Teeth
99
Weight
0.03 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
495-5M-06
Zoro #
G105358720
UPC #
195057451797
Country of Origin
United States

Dimensions

Pitch Length
495 mm
Height
9 inch
Length
1 inch
Top Width
6 mm
Belt Trade Size
5M

Details

Item
Timing Belt
Number of Teeth
99
Weight
0.03 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Industry Number
495-5M-06
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
Powerhouseâ„¢ HTD
Belt Material
Neoprene
Pitch
5 mm
Reinforcing Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.