50-5MX25-6FS6, Timing Pulley, Steel, Black Oxide,

  • Mfr # 50-5MX25-6FS6

  • Zoro # G305353952


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.088 inch
Material
Steel
Bore Type
Minimum Plain Bore
Flange Dia. (In.)
3.33 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-5MX25-6FS6
Zoro #
G305353952
UPC #
195057816251
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.088 inch
Flange Dia. (In.)
3.33 inch
Pitch Dia. (In.)
3.133 inch
Width
4.5 inch
Length
1.875 inch
Overall Length
1.78 inch
Height
4.5 inch

Details

Material
Steel
Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Number of Teeth
50
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
3 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.