Zoro Homepage

50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 50-8MX36-2012

  • Zoro # G005353245


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
2012
Outside Dia. - Timing Belt Pulleys
4.95 inch
Number of Teeth
50
Bore Type
Taper Lock Bushing
Width
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-8MX36-2012
Zoro #
G005353245
UPC #
195057818521
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
4.95 inch
Width
6 inch
Flange Dia. (In.)
5.32 inch
Pitch Dia. (In.)
5.013 inch
Height
6 inch
Overall Length
1.859 inch
Length
2 inch

Details

Bushing Required - Timing Belt Pulleys
2012
Number of Teeth
50
Bore Type
Taper Lock Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Weight
5.022 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.