
500-5P-15, Timing Belt, Neoprene, Fiberglass
Mfr # 500-5P-15
Zoro # G205351553
product price:Â $33.49
/ea
Sold in multiples of 3 for $100.47
Key Features
Width
6 inch
Standards
ISO 9001:2015
Height
9 inch
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500-5P-15
Zoro #
G205351553
UPC #
195057020450
Country of Origin
United States
Dimensions
Width
6 inch
Height
9 inch
Pitch Length
19.685 inch
Length
1 inch
Details
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Weight
0.06 lbs
Material
Neoprene
Number of Teeth
100
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.