
50AT10/1940, Timing Belt, Polyurethane, Steel
Mfr # 50AT10/1940
Zoro # G405352084
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
76.378 inch
Weight
1.178 lbs
Standards
ISO 9001:2015
Number of Teeth
194
Height
9 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50AT10/1940
Zoro #
G405352084
UPC #
195057884427
Country of Origin
Taiwan, Province of China
Dimensions
Pitch Length
76.378 inch
Height
9 inch
Width
6 inch
Length
1 inch
Details
Weight
1.178 lbs
Item
Timing Belt
Standards
ISO 9001:2015
Number of Teeth
194
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Finish
Steel
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.