Zoro Homepage

50AT10/780, Timing Belt, Polyurethane, Steel

  • Mfr # 50AT10/780

  • Zoro # G505351932


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Weight
0.474 lbs
Standards
ISO 9001:2015
Height
9 inch
Material
Polyurethane
Number of Teeth
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50AT10/780
Zoro #
G505351932
UPC #
195057883956
Country of Origin
Germany

Dimensions

Height
9 inch
Width
6 inch
Pitch Length
30.709 inch
Length
1 inch

Details

Item
Timing Belt
Weight
0.474 lbs
Standards
ISO 9001:2015
Material
Polyurethane
Number of Teeth
78
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.