Zoro Homepage

50MP025-SFP3, Timing Pulley, Plastic

  • Mfr # 50MP025-SFP3

  • Zoro # G105356054


product price: $7.49
/ea
Sold in multiples of 9 for $67.41

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.253 inch
Pitch Dia. (In.)
1.273 inch
Flange Dia. (In.)
1.44 inch
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MP025-SFP3
Zoro #
G105356054
UPC #
195057190221
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.253 inch
Pitch Dia. (In.)
1.273 inch
Flange Dia. (In.)
1.44 inch
Width
6 inch
Length
1 inch
Height
9 inch

Details

Item
Timing Belt Pulley
Material
Polycarbonate
Number of Teeth
50
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.021 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.