Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50T10/440, Timing Belt, Polyurethane, Steel

  • Mfr # 50T10/440

  • Zoro # G305352443


product price: $57.75
/ea
Sold in multiples of 2 for $115.50

Key Features

Pitch Length
17.323 inch
Width
6 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T10/440
Zoro #
G305352443
UPC #
195057707115
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
17.323 inch
Width
6 inch
Height
9 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Number of Teeth
44
Item
Timing Belt
Gearbelt Type
Single Sided
Weight
0.234 lbs
Material
Polyurethane
Finish
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.