520-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 520-D5M-25

  • Zoro # G205354561


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001:2015
Pitch Length
20.472 inch
Weight
0.137 lbs
Height
9 inch
Number of Teeth
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-D5M-25
Zoro #
G205354561
UPC #
195057456426
Country of Origin
United States

Dimensions

Pitch Length
20.472 inch
Height
9 inch
Width
6 inch
Length
1 inch

Details

Standards
ISO 9001:2015
Weight
0.137 lbs
Number of Teeth
104
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Double Sided Timing Belt
Gearbelt Type
Double Sided
Material
Neoprene
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.