Shop B&B MANUFACTURING

537-3P-06, Timing Belt, Neoprene, Fiberglass

  • Mfr # 537-3P-06

  • Zoro # G905357091


product price:  $12.99
/ea
Sold in multiples of 9 for $116.91

Key Features

Pitch Length
537 mm
Number of Teeth
179
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.02 lbs
Height
9 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
537-3P-06
Zoro #
G905357091
UPC #
195057977174
Country of Origin
United States

Dimensions

Pitch Length
537 mm
Height
9 inch
Length
1 inch
Top Width
6 mm
Belt Trade Size
3P

Details

Item
Timing Belt
Number of Teeth
179
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.02 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Fiberglass
Belt Series
Powerhouseâ„¢
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Industry Number
537-3P-06
Reinforcing Cord Material
Fiberglass
Pitch
3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.